- Pin Punch
- 3/32 in Tip Size
- 4 3/4 in Length
- Alloy Steel Material
description
- This pin punch from GEARWRENCH is ideal for driving out pins or rivets during final removal. The precision-hardened working end resists the heavy-duty demands of professional jobsites, while the softened and tapered striking end reduce the potential risk of chipping. This hex-stock punch has a ground surface for ease of identification and laser-etches sizing guides.
features
- Used to drive out pins and rivets during final removal
- Softened and tapered striking end reduces the potential to chip
- Ground surface for improved ease of identification
- Precision hardened working end
- Meets or exceeds ASME B107.47
| Tip Size | 3/32 in |
| Length | 4 3/4 in |
| Material | Alloy Steel |
| Point Diameter | 3/32 in |
| Stock Size | 5/16 in |
| Punch Type | Pin |
| Weight | 0.025 LB |
| EAN or UPC | 99575822728 |

