- Long Taper Punch
- 1/4 in Tip Size
- 11 in Length
- Alloy Steel Material
description
- These long taper punches from GEARWRENCH serve the needs of professionals in a variety of industries. Use these punches for installing or removing pins and shafts, or to align holes in components. The punch tips are precision-hardened, but the striking back ends of each punch are softened and tapered to best resist chipping. The surface of each punch features a ground finish to make the laser-etched size labels easier to read, and the hexagonal design fits securely in a punch holder or clamp.
features
- Softened and tapered striking end reduces the potential to chip
- Meets or exceeds ASME B107.47
- Precision hardened working end is ideal for punching metal
- Ground Surface for Ease of Identification
- Used to install or remove pins and shafts, or to align holes
| Tip Size | 1/4 in |
| Length | 11 in |
| Material | Alloy Steel |
| Stock Size | 5/8 in |
| Point Diameter | 1/4 in |
| Punch Type | Long Taper |
| Weight | 0.78 LB |
| EAN or UPC | 99575822810 |

