- 7 Pieces
description
- Remove dents from auto body panels with this 7-piece hammer and dolly set. After a collision or accident, repairing dents and dings takes a skilled hand and specialized tools. Turn to the proven strength of GEARWRENCH hammers and dollies to shape panels back to their original form. These three specialized hammers and four functional dollies can handle the most common problems that automotive technicians, mechanics, or body shop professionals might encounter.
features
- General body tool and dolly set for automotive repairs
- Hickory handles are flame treated for reliable strength
- Fine polished finish on the surface of the dollys
- Set includes both soft and cross faced striking surfaces
- Includes blow mold case for storage and organization
| No. of Pieces | 7 |
| Color | Polished Heads w/Natural Handles |
| Set Includes | (4) Dollys – Toe, Wedge, Heel, General Purpose, (4) Hammers – Bumping, Cross, Chisel, Striking |
| Comfort Grip | No |
| Finish | Polished |
| Weight | 16.52 LB |
| EAN or UPC | 99575823022 |

