- Comfort Grip
- 5 Pieces
description
- This popular set of the hammers and mallets from GEARWRENCH contains five common styles of hammers to perform a wide range of applications. These hammers all feature the exceptional strength and innovation that come with the GEARWRENCH name. This set includes a 16-ounce ball pein hammer with a fiberglass handle, a 3-pound drilling handle with a fiberglass handle, a 12-ounce soft-faced hammer with removal caps, a 16-ounce dead blow hammer with a composite handle, and a 16-ounce rubber mallet with a hickory handle.
features
- Starter set of hammers and mallets
- Includes one rubber mallet and one each of soft face, drilling, dead blow, and ball pein hammers
- Precision hardened striking face on the ball pein hammer resists damage and applies a solid hit
- Dead blow design sustains and maximizes impact force while absorbing the shock of impact
- Durable drilling hammer for heavy-duty use with punches, chisels, and star drills
- Non-sparking, non-marring rubber mallet head won't harm your target surface
- Comes with a durable storage tray to keep your work area organized
- Fiberglass handle absorbs the force of each strike
- Ergonomically molded comfort grip handle
| Comfort Grip | Yes |
| Head Wt. | 12 oz |
| Set Includes | 16 oz Ball Pein Hammer |
| No. of Pieces | 5 |
| Weight | 10.67 LB |
| EAN or UPC | 99575823039 |

