- Pin, Center, Cold Punch
- 5 Pieces
- 1/8 in Minimum Size Range
- 1/2 in Maximum Size Range
description
- This 5-piece set of punches and chisels features the reliable strength and professional performance of all GEARWRENCH tools. This set includes a 3/8" center punch, 1/8", 5/32", and 3/16" pin punches, and a 1/2" chisel for cutting metal. Use the center punch to make small holes in metal, or the pin punches to punch out pins or rivets without damaging the surrounding structure.
features
- 1/2" wide chisel for cutting into metal rivets, bolts, and nuts
- Pin punches for final removal to drive out pins and rivets
- Center punch for marking center lines or pilot drill locations
| Overall Length [Max] | 6 in |
| Size Range [Min] | 1/8 in |
| Size Range [Max] | 1/2 in |
| No. of Pieces | 5 |
| Overall Length [Min] | 5 in |
| Material | Alloy Steel |
| Punch Type | Pin, Center |
| Weight | 0.595 LB |
| EAN or UPC | 99575823046 |

