- Pin, Center, Cold, Starter, Long Taper Punch
- 12 Pieces
- 3/32 in Minimum Size Range
- 5/8 in Maximum Size Range
description
- The GEARWRENCH 12-piece punch and chisel set includes: 4 cold chisels, a center punch, 4 pin punches, a long taper punch, and 2 starter punches ⏤ all the tools you need for a diverse range of professional work. The cold chisels are ideal for cutting metal rivets, bolts, and nuts. The pin punches are designed for final removal, like driving out pins and rivets. Use the center punch to mark center lines and pilot drill locations into metal. Install and remove pins and shafts with the long taper punch, or use the starter punch for starting and installing pins or rivets.
features
- Precision hardened chisels for cutting metal rivets, bolts, and nuts
- Pin punches for driving out pins and rivets during final removal
- Center punch for marking center lines or pilot drill locations
- Long taper punch lets you install or remove pins and shafts, and aligns holes with ease
- Starter punches for both starting and installing pins or rivets
- Meets or exceeds ASME B107.47
- Includes tool roll for storage and organization
| Size Range [Max] | 5/8 in |
| Size Range [Min] | 3/32 in |
| Overall Length [Max] | 8 in |
| Material | Alloy Steel |
| Overall Length [Min] | 4.5 in |
| No. of Pieces | 12 |
| Punch Type | Long Taper, Pin, Center |
| Weight | 1.96 LB |
| EAN or UPC | 99575823053 |

