- Center, Cold, Starter, Long Taper Punch
- 27 Pieces
- 3/32 in Minimum Size Range
- 1 in Maximum Size Range
description
- The GEARWRENCH 27-piece punch and chisel set includes: 8 cold chisels, 3 center punches, 6 pin punches, 4 long taper (drift) punches, 6 starter punches, and a cloth tool roll for storage. Use these cold chisels for cutting metal rivets, bolts, and nuts. Use the pin punch to drive out pins and rivets during final removal. The center punch is used for marking center lines, and pilot drill locations, while long taper punches are used to install and remove pins and shafts and to align holes. Use starter punches for both starting and installing pins and rivets.
features
- Precision hardened chisels for cutting metal rivets, bolts, and nuts
- Pin punches for driving out pins and rivets during final removal
- Center punches for marking center lines or pilot drill locations
- Long taper punch lets you install or remove pins and shafts, and aligns holes with ease
- Starter punches for both starting and installing pins or rivets
- Includes tool roll for storage and organization
| No. of Pieces | 27 |
| Size Range [Min] | 3/32 in |
| Material | Alloy Steel |
| Overall Length [Min] | 4.25 in |
| Punch Type | Long Taper, Center |
| Size Range [Max] | 1 in |
| Overall Length [Max] | 11 in |
| Weight | 9.295 LB |
| EAN or UPC | 99575823060 |

