- Long Taper Punch
- Alloy Steel Material
- 4 Pieces
- 1/8 in Minimum Size Range
- 1/4 in Maximum Size Range
description
- This set of 4 long taper punches from GEARWRENCH serves the needs of professionals in a variety of industries. Use these punches for installing or removing pins and shafts, or to align holes in components. The punch tips are precision-hardened, but the striking back ends of each punch is softened and tapered to best resist chipping. The surface of each punch features a ground finish to make the laser-etched size labels easier to read, and their hexagonal design fits securely in a punch holder or clamp. This set includes the 1/8", 5/32", 3/16", and 1/4" sizes.
features
- Ground surface finish for improved ease of identification
- Precision hardened working ends ideal for punching metal
- Used to install or remove pins and shafts, or to align holes
- Softened and tapered striking end reduces the potential to chip
| Set Includes | 1/4 x 11 in, 1/8 x 8 in, 3/16 x 9 in, 5/32 x 8 1/2 in |
| Punch Type | Long Taper |
| Size Range [Min] | 1/8 in |
| Size Range [Max] | 1/4 in |
| Material | Alloy Steel |
| Overall Length [Max] | 11 in |
| Overall Length [Min] | 8 in |
| No. of Pieces | 4 |
| Weight | 1.85 LB |
| EAN or UPC | 99575823077 |

