- 4 Pieces
- Alloy Steel Material
- 7/16 in Minimum Size Range
- 3/4 in Maximum Size Range
description
- This 4-piece collection of cold chisels from GEARWRENCH includes four common sizes. Use these chisels to cut through metal, especially rivets, bolts, or nuts that you encounter in your professional work. For truly stuck or damaged fasteners, a chisel can provide the only solution
- this set includes 7/16", 1/2", 5/8", and 3/4" sizes. The work ends of these chisels have a precision-hardened point, while the back ends have a softened and tapered design to reduce their chipping potential.
features
- Designed to cut metal, such as wrought iron, steel, brass, or aluminum
- For cutting rivets, bolts, and nuts
- Softened and tapered striking end reduces the risk of chipping
- Ground surface for ease of identification
- Precision hardened working ends
| Chisel Type | Cold |
| Overall Length [Max] | 7 in |
| Material | Alloy Steel |
| No. of Pieces | 4 |
| Overall Length [Min] | 5.5 in |
| Size Range | 7/16 in to 3/4 in |
| Set Includes | 1/2 in x 6 in, 3/4 in x 7 in, 5/8 in x 6 1/2 in, 7/16 in x 5 1/2 in |
| Weight | 1.315 LB |
| EAN or UPC | 99575823084 |

