- Pin Punch
- Alloy Steel Material
- 5 Pieces
- 1/8 in Minimum Size Range
- 5/16 in Maximum Size Range
description
- This 5-piece collection of pin punches from GEARWRENCH is ideal for driving out pins or rivets during final removal. The precision-hardened working ends resist the heavy-duty demands of professional jobsites, while the softened and tapered striking ends reduce the potential risk of chipping. These hex-stock punches have a ground surface for ease of identification and laser-etches sizing guides. This set includes 1/8", 5/32", 3/16", 1/4", and 5/16" sizes.
features
- Used to drive out pins and rivets during final removal
- Softened and tapered striking end reduces the potential to chip
- Ground surface finish for improved ease of identification
- Precision hardened working ends
- Meets or exceeds ASME B107.47
| No. of Pieces | 5 |
| Set Includes | 1/4 x 7 in, 1/8 x 5 in, 3/16 x 5 1/2 in, 5/16 x 7 in, 5/32 x 5 1/4 in |
| Punch Type | Pin |
| Material | Alloy Steel |
| Size Range [Max] | 5/16 in |
| Size Range [Min] | 1/8 in |
| Overall Length [Max] | 7 in |
| Overall Length [Min] | 5 in |
| Weight | 0.785 LB |
| EAN or UPC | 99575823091 |

