- 6 Pieces
- Metric
- 3 mm - 10 mm
- Flexible Key Set
features
- 180º flex head
- Thinner profile than traditional fold-ups
includes
- Canvas pouch for compact storage
| Type | Flexible |
| No. of Keys | 6 |
| Key Size | 3 mm - 10 mm |
| Model | N/A |
| Material | N/A |
| Inch/Metric | Metric |
| Handle Lengths | N/A |
| Weight | 0.85 LB |
| EAN or UPC | 99575824104 |

