- 6 Pieces
- Torx®
- T-25 - T-50
- Flexible Key Set
features
- 180º flex head
- Thinner profile than traditional fold-ups
includes
- Canvas pouch for compact storage
| Key Size | T-25 - T-50 |
| No. of Keys | 6 |
| Type | Flexible |
| Model | N/A |
| Material | N/A |
| Inch/Metric | Torx® |
| Handle Lengths | N/A |
| Weight | 2.0 LB |
| EAN or UPC | 99575824203 |

