- Alloy Steel Material
description
- The GEARWRENCH solid handle screwdrivers with a 100% impact resistant acetate handle offer long-lasting durability. The handle's Tri-Lobe ergonomic design provides maximum strength, a comfortable hold, and easily wipes clean for hassle-free maintenance. Its “Speed Zone” feature let's you rotate the screwdriver with ease in low-torque applications. Non-slip tips with a black oxide coating help keep intricate projects safe from blemishes.
features
- Tri-Lobe ergonomic feature gives the user the optimal balance of strength and efficiency
- “Speed Zone” feature provides fast and easy rotation of the screwdriver in low-torque applications, like running down screws
- 100% solid impact resistant acetate handle for lasting durability
- Black oxide, non-slip tips allow you to work on intricate projects worry free
- Meets or exceeds ASME B107.15
| Magnetic | No |
| Handle Material | Acetate |
| Handle Style | Straight |
| Material | Alloy Steel |
| Finish | Full Polish Chrome |
| Handle Color | Red |
| Weight | 0.14 LB |
| EAN or UPC | 99575827051 |

