- 19 Piece
- 3/8 in Maximum Size Range
- 1/8 in Minimum Size Range
| Insulated | No |
| Size Range [Max] | 3/8 in, #4 |
| No. of Pieces | 19 |
| Included | Blow Mold Tray |
| Size Range [Min] | 1/8 in, #0 |
| Blade Type | Black Oxide Non-Slip |
| Handle Style | Acetate |
| Weight | 5.36 LB |
| EAN or UPC | 99575827303 |

