- Inch
- 1/4 in Opening Size
- Alloy Steel Material
- 7.33 in Overall Length
description
- The GEARWRENCH hollow shaft nutdrivers have a rubber cushion-grip handle for reduced hand fatigue and improved comfort. The hollow shaft is ideal when working with longer bolts or threaded rods. Full polished chrome shafts resist rust and corrosion and easily wipe clean. These nutdrivers come available in SAE and metric sizes in open stock and sets.
features
- Ergonomic cushion grip handle helps reduce hand fatigue and provides additional comfort for ease of use
- Hollow shaft design allows maximum bolt clearance, so you can access longer bolts or threaded rods
- Manufactured from premium alloy steel for superior durability
- Bright, full polish chrome finish easily wipes clean and resists rust and corrosion
- Meets or exceeds ASME standards for performance and quality
| Overall Length | 7.33 in |
| Handle Color | Black & Red |
| Opening Size | 1/4 in |
| Finish | Full Polish Chrome |
| Bolt Clearance | 1/4 in |
| Tip Type | Hollow Shaft |
| Handle Length | 4.33 in |
| Handle Material | Acetate w/ Cushion Grip |
| End Diameter | 1.42 in |
| Inch/Metric | Inch |
| Material | Alloy Steel |
| Handle Type | Ergonomic |
| Handle Diameter | 1.42 in |
| Shaft Length | 3 in |
| Weight | 0.27 LB |
| EAN or UPC | 99575827518 |

