- Metric
- 7 mm Opening Size
- Alloy Steel Material
- 7.33 in Overall Length
| Handle Material | Acetate w/ Cushion Grip |
| Handle Diameter | 1.42 in |
| Tip Type | Hollow Shaft |
| Inch/Metric | Metric |
| Shaft Length | 3 in |
| Opening Size | 7 mm |
| Material | Alloy Steel |
| Overall Length | 7.33 in |
| Handle Length | 4.33 in |
| Bolt Clearance | 0.275 in |
| Finish | Full Polish Chrome |
| End Diameter | 1.42 in |
| Handle Type | Ergonomic |
| Handle Color | Black & Red |
| Weight | 0.28 LB |
| EAN or UPC | 99575827587 |

