- Metric
- 10 mm Opening Size
- Alloy Steel Material
- 7.33 in Overall Length
description
- The GEARWRENCH hollow shaft nutdrivers have a rubber cushion-grip handle for reduced hand fatigue and improved comfort. The hollow shaft is ideal when working with longer bolts or threaded rods. Full polished chrome shafts resist rust and corrosion and easily wipe clean. These nutdrivers come available in SAE and metric sizes in open stock and sets.
features
- Bright, full polish chrome finish easily wipes clean and resists rust and corrosion
- Meets or exceeds ASME standards for performance and quality
- Hollow shaft design allows maximum bolt clearance, so you can access longer bolts or threaded rods
- Ergonomic cushion grip handle helps reduce hand fatigue and provides additional comfort for ease of use
- Manufactured from premium alloy steel for superior durability
| Opening Size | 10 mm |
| Material | Alloy Steel |
| Bolt Clearance | 0.393 in |
| Inch/Metric | Metric |
| Shaft Length | 3 in |
| Handle Material | Acetate w/ Cushion Grip |
| Tip Type | Hollow Shaft |
| Handle Color | Black & Red |
| End Diameter | 1.42 in |
| Overall Length | 7.33 in |
| Handle Type | Ergonomic |
| Handle Diameter | 1.42 in |
| Finish | Full Polish Chrome |
| Handle Length | 4.33 in |
| Weight | 0.32 LB |
| EAN or UPC | 99575827617 |

