- Metric
- 12 mm Opening Size
- Alloy Steel Material
- 8 in Overall Length
| Handle Length | 5 in |
| Handle Diameter | 1 1/2 in |
| Opening Size | 12 mm |
| Shaft Length | 3 in |
| Finish | Full Polish Chrome |
| Handle Type | Ergonomic |
| Handle Material | Acetate w/ Cushion Grip |
| Bolt Clearance | 0.472 in |
| Inch/Metric | Metric |
| Overall Length | 8 in |
| Material | Alloy Steel |
| Handle Color | Black & Red |
| End Diameter | 1.5 in |
| Tip Type | Hollow Shaft |
| Weight | 0.41 LB |
| EAN or UPC | 99575827631 |

