- 7 Pieces
- Metric
- 5 mm Minimum Size Range
- 11 mm Maximum Size Range
| Handle Type | Ergonomic |
| Finish | Full Polish Chrome |
| Inch/Metric | Metric |
| Tip Type | Hollow Shaft |
| Size Range [Min] | 5 mm |
| Set Includes | 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm |
| Handle Color | Black & Red |
| No. of Pieces | 7 |
| Handle Material | Acetate w/ Cushion Grip |
| Material | Alloy Steel |
| Size Range [Max] | 11 mm |
| Shaft Length | 3 in |
| Weight | 2.53 LB |
| EAN or UPC | 99575827648 |

