- 7 Pieces
- Inch
- 3/16 in Minimum Size Range
- 1/2 in Maximum Size Range
description
- The GEARWRENCH hollow shaft nutdrivers have a rubber cushion-grip handle for reduced hand fatigue and improved comfort. The hollow shaft is ideal when working with longer bolts or threaded rods. Full polished chrome shafts resist rust and corrosion and easily wipe clean. These nutdrivers come available in SAE and metric sizes in open stock and sets.
features
- Ergonomic cushion grip handle helps reduce hand fatigue and provides additional comfort for ease of use
- Manufactured from premium alloy steel for superior durability
- Hollow shaft design allows maximum bolt clearance, so you can access longer bolts or threaded rods
- Bright, full polish chrome finish easily wipes clean and resists rust and corrosion
- Meets or exceeds ASME standards for performance and quality
| Set Includes | 3/16 in, 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in |
| Handle Color | Black & Red |
| Size Range [Min] | 3/16 in |
| Finish | Full Polish Chrome |
| Handle Material | Acetate w/ Cushion Grip |
| Material | Alloy Steel |
| Tip Type | Hollow Shaft |
| Shaft Length | 3 in |
| Inch/Metric | Inch |
| Handle Type | Ergonomic |
| No. of Pieces | 7 |
| Size Range [Max] | 1/2 in |
| Weight | 2.495 LB |
| EAN or UPC | 99575827655 |

