- 7 Pieces
- Phillips®/Slotted Tip
- Alloy Steel Material
description
- The GEARWRENCH GearDriver™ ratcheting screwdriver system improves productivity and gives you increased access on all jobs, from professional to DIY. The handles come in a variety of lengths and shapes for more versatility, and the dual-material ergonomic shape helps reduce hand fatigue and improve grip. Handles accept all of the GEARWRENCH shafts that range in size and type. Shaft types include rigid and flexible bit shafts, rigid and flexible socket shafts, and nut driver shafts.
features
- 45 tooth ratcheting handle provides 8° swing arc delivering added strength for tough applications
- Ergonomically shaped handle helps reduce hand fatigue, and reinforces grip
- Handle functions in ratcheting, reverse ratcheting, and non-ratcheting modes for more versatility
- Oil and solvent resistant dual material handle provides a longer tool life
- Deep recesses in the handle provides superior strength in high-torque applications
- Premium S2 quality steel bits for lasting durability
- Removable end cap offers convenient storage for up to 12 bits
- GearDriver™ uses a variety of interchangeable shafts and handles for improved access to hard-to-reach fasteners
| Handle Material | Dual Material |
| Handle Type | Straight |
| Size Range [Min] | #1, 5/32 in |
| Material | Alloy Steel |
| Magnetic | No |
| Handle Color | Black & Red |
| Tip Type | Slotted, Phillips® |
| No. of Pieces | 7 |
| Size Range [Max] | 1/4 in |
| Finish | Full Polish Chrome |
| Set Includes | Phillips® #1, #2, #3, Slotted 5/32 in, 3/16 in, 1/4 in, Straight Handle |
| Blade Length | 6 in |
| Weight | 0.815 LB |
| EAN or UPC | 99575827815 |

