- Alloy Steel Material
description
- The GEARWRENCH magnetic bit holding screwdriver handle is ideal for standard 1/4-inch drive bits. The dual-material handle provides a comfortable, non-slip grip. Its Tri-Lobe ergonomic feature gives you a greater balance of strength and efficiency for ease of use. The "Speed Zone" on the handle allows you to rotate the screwdriver effortlessly in lower-torque applications. Oil- and solvent- resistant drivers require minimal maintenance, and laser-etched size and part number on the screwdriver make identification a breeze.
features
- Ergonomic tri-lobe dual material handle provides the optimal balance of strength and efficiency
- “Speed Zone” handle design for faster rotation in low-torque applications like running down screws
- Dual material handle offers a more comfortable grip and higher performance
- Oil and solvent resistant handle provides a longer tool life
- Full polish alloy steel screwdriver shaft prevents rust and corrosion
- Magnetic bit holder reduces dropped and lost fasteners
- For use with standard 1/4" drive bits
| Magnetic | Yes |
| Finish | Full Polish Chrome |
| Handle Style | Straight |
| Handle Length | 4.625 in |
| Blade Length | 4 in |
| Material | Alloy Steel |
| Handle Color | Black, Molten Orange |
| Blade Dia. | 0.25 in |
| Handle Diameter | 0.25 in |
| Handle Material | Dual Material |
| Weight | 0.25 LB |
| EAN or UPC | 99575087837 |

