- Phillips/Torx Tip Type
- Alloy Steel Material
- 7 Piece
- T-27 Maximum Size Range
- T15/#1 Minimum Size Range
description
- The GEARWRENCH 2-position ratcheting screwdriver with 2 LEDs is perfect for use in poorly lit areas. Its 45-tooth ratcheting mechanism offers 2-way rotation and a lock position, helping you tighten or loosen fasteners with ease. The 2-position, straight or pistol grip handle allows the user to choose the configuration that is most comfortable, while the 4-1/2" shaft provides greater access in hard-to-reach spots. A stainless steel collar magnetizes the bit tip to hold the fastener on, reducing the amount of dropped or lost screws. Handle conveniently stores 6 bits for easy access.
features
- 45 tooth ratcheting handle provides 8° swing arc delivering added strength for tough applications
- 2 handle positions, straight or pistol grip, allow you to choose the most comfortable configuration to reach the fastener
- 2 LED lights illuminate your work area, making it easier to see in low light spaces
- 4-1/2 inch shaft provides greater access to hard-to-reach places
- Stainless steel collar magnetizes bit tip, resulting in fewer dropped or lost screws
- Handle contains removable internal bit holder for storage of 6 bits
- Requires (3) 1.5V batteries (Included)
| Handle Color | Black & Red |
| Handle Material | Dual Material |
| No. of Pieces | 7 |
| Finish | Full Polish Chrome |
| Blade Length | 4.5 in |
| Size Range [Max] | T-27, #2 |
| Magnetic | Yes |
| Handle Style | Straight |
| Tip Type | Phillips®, Torx® |
| Set Includes | Phillips® #1 #2, Torx® T-15 T-20 T-25 T-27 |
| Material | Alloy Steel |
| Size Range [Min] | T15, #1 |
| Tip Finish | Black Oxide |
| Weight | 0.765 LB |
| EAN or UPC | 99575827884 |

