Skip to content Skip to navigation menu
Full Polish Chrome Ratcheting Wrench

82800

Full Polish Chrome Ratcheting Wrench
Item #101484352
  • Full Polish Chrome Finish
Full Polish Chrome Ratcheting Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Full Polish Chrome Finish

description

  • GEARWRENCH has taken the ratcheting wrench design and applied it to the tap and die application. The ratcheting handles and adapters allow for easy back and forth movement required while cutting threads on either taps or dies. The 5° ratcheting arc with reversing lever eliminates hand over hand turning. The hex die adapters work on either round or hex shaped dies.

features

  • 72 tooth fine ratcheting mechanism has a 5° swing arc decreases hand-over-hand turning
  • Flush mounted reversing lever allows user to change direction without removing the wrench
  • Ratcheting T-wrench works with GEARWRENCH Pass-Thru™ socket system
  • Works with 82801 tap adapter & 82802 die adapter
Finish Full Polish Chrome
Weight 1.575 LB
EAN or UPC 99575828003
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison