- Set Includes 6 Taps and 6 Dies, a Large Ratcheting "T" Wrench, a Large Locking Tap and Hex Die Adapter, a Metric Thread Gauge, and a 4mm Hex Key
features
- Auto-locking feature allows for safe removal of tap adapter
- twist spring-loaded cap for quick release of large tap adapter
- 5° ratcheting arc with reversible lever eliminates hand-over-hand turning
- Extension adapters provide access in tight, confined areas
- Length of tap and die system extends by combining adapters and any standard 3/8" drive extension
- use with medium tap adapter
- Patented Twist Lock Guide System reduces "back walk" of die guide
- Works on round and hex-shaped dies
- Die adapter also works with Pass-Thru® Ratchet and Socket System as well as Vortex™ socket accessories
includes
- Six taps
- Six dies
- Large ratcheting "T" wrench
- Large locking tap
- Hex die adapter
- Thread gauge
- 4 mm hex key
| Inch/Metric | Metric |
| Model No. | 82809 |
| No. of Pieces | 17 |
| Weight | 12.07 LB |
| EAN or UPC | 99575828096 |

