- Set Includes 24 Taps and 24 Dies, 7 Adapters Ranging From Small to Large Sizes, Sliding T for Adapters, 4mm Hex Key, 5 Screw Extractors, Metric Thread Gauge, and a Medium and Large Ratcheting "T" Wrench
description
- GEARWRENCH has taken the ratcheting wrench design and applied it to the tap and die application. The ratcheting handles and adapters allow for easy back and forth movement required while cutting threads on either taps or dies. The 5° ratcheting arc with reversing lever eliminates hand over hand turning. The hex die adapters work on either round or hex shaped dies.
features
- Spring-loaded cap allows for quick release of large tap adapter
- Drive extension adapters provide greater access in confined areas when used with 3/8" drive extensions
- Blow mold case with tilted tap holders for easy access and secure storage
- Die adapters work on round and hex shaped dies
- Ratcheting T-handles wind dies with a 5° swing arc and have a reversing lever to eliminate hand-over-hand turning
- Twist Lock guide system reduces the “walk back” of the die guide and keeps the dies centered while cutting
- Die adapters work with the 3/8" drive Pass-Thru® ratchet and socket system as well as socket accessories
- Auto-locking feature allow the tap adapters to be removed safely
includes
- 24 taps
- 24 dies
- Seven adapters
- Sliding "T" for adapters
- 4 mm hex key
- Five screw extractors
- Medium ratcheting "T" wrench
- Large ratcheting "T" wrench
| Model No. | 82810 |
| No. of Pieces | 65 |
| Inch/Metric | Metric |
| Weight | 12.675 LB |
| EAN or UPC | 99575828102 |

