- Set Includes 24 Taps and 24 Dies, 7 Adapters Ranging From Small to Large Sizes, Sliding T for Adapters, 4mm Hex Key, 5 Screw Extractors, SAE Thread Gauge, and a Medium and Large Ratcheting "T" Wrench
description
- GEARWRENCH has taken the ratcheting wrench design and applied it to the tap and die application. The ratcheting handles and adapters allow for easy back and forth movement required while cutting threads on either taps or dies. The 5° ratcheting arc with reversing lever eliminates hand over hand turning. The hex die adapters work on either round or hex shaped dies.
features
- Die adapter works on round and hex shaped dies
- 5 degree ratcheting arc with reversible lever eliminates hand over hand turning
- Patented Twist Lock Guide System reduces "back walk" of die guard
- Die adapter works with Pass-Thru® Ratchet and Socket System as well as Vortex™ socket accessories
- Autolocking feature allows for safe removal of tap adapter
- Spring-loaded cap allows for quick-release of large tap adapter
- Extension adapters provide access in tight confined areas
includes
- 24 taps
- 24 dies
- Seven adapters
- Sliding "T" for adapters
- 4 mm hex key
- Five screw extractors
- Medium ratcheting "T" wrench
- Large ratcheting "T" wrench
| Model No. | 82811 |
| Inch/Metric | SAE |
| No. of Pieces | 65 |
| Weight | 12.675 LB |
| EAN or UPC | 99575828119 |

