- 114 Piece Large Combination Tap and Die Set
- SAE & Metric Sizes
- Ratcheting
description
- GEARWRENCH 114-Piece large ratcheting tap and die set SAE/metric, consisting of: 82800 large ratcheting T wrench, 82801 large locking tap adapter, 82802 large hex die adapter, 3881 medium ratcheting T wrench, 3883, medium tap adapter, 3882 small tap adapter, 3884 medium die adapter, 82803 male extension adapter, 82804 female extension adapter, sliding T for adapters, 4 mm hex key, 5 screw extractors, metric thread gauge, SAE thread gauge, 48 taps and 48 dies. Complete set of 48 taps and 48 dies, plus small, medium and large system of ratcheting T handles, locking tap adapters and hex die adapters. Taps and dies are made from high-quality carbon tool steel. Gear wrenches ratcheting -I handle systems are perfect for the master Mechanic or Machine Shop. Set comes with blow molded case for safe and organized storage. 5 degree ratcheting arc with reversible lever eliminates hand over hand turning. Twist Lock guide system reduces back walk of die guide extension adapters providing access in tight confined areas. Length of tap and die system can be extended by combining adapters and any 3/8 drive extension. Tap holders tilt down for easy access keeping taps secure and organized Works with round and hex shaped dies Includes 4-40 to 3/4 and 3 to 18 mm sizes.
features
- Die adapters work on round and hex shaped dies
- Ratcheting T-handles wind dies with a 5° swing arc and have a reversing lever to eliminate hand-over-hand turning
- Twist Lock guide system reduces the “walk back” of the die guide and keeps the dies centered while cutting
- Die adapters work with the 3/8" drive Pass-Thru™ ratchet and socket system as well as socket accessories
- Auto-locking feature allow the tap adapters to be removed safely
- Drive extension adapters provide greater access in confined areas when used with 3/8" drive extensions
- Ratcheting T-wrench works with GEARWRENCH Pass-Thru™ socket system
- Blow mold carrying case with tilted tap holders for easy access and storage
- Set includes 2 ratcheting T-handles, 3 sizes of tap adapters and 2 sizes of die adapter, 2 extension adapters and a sliding T for the adapters, a 4mm hex key, 5 screw extractors, SAE and Metric thread gauges, and 48 taps and dies in SAE and Metric sizes ranging from 4-40 to 3/4” and 3mm to 18mm
- Meets or exceeds ANSI, ASME, DIN, and Federal specifications
includes
- Large tap and die ratcheting "T" wrench
- Large locking tap adapter
- Large hex die adapter
- Medium tap and die ratcheting "T" wrench
- Medium tap adapter
- Small tap adapter
- Medium hex die adapter
- 3/8" drive male extension adapter
- 3/8" drive female extension adapter
- Sliding "T" for adapters
- 4 mm hex key
- Five screw extractors
- Metric thread gauge
- SAE thread gauge
- 48 taps
- 46 hex dies
| No. of Pieces | 114 |
| Weight | 17.6 LB |
| EAN or UPC | 99575828126 |

