- 9 3/4" Straight Cutting Aviation Snips
features
- Dual Material Comfort Grip
- Spring Loaded Jaws
- Serrated and Hardened Jaws for Clean Cuts
- Quick Color Identification
| Snip Type | Aviation |
| Length | 9 3/4 in |
| Cut Style | Straight |
| Length of Cut | 1 5/16 in |
| Grip Color | Yellow, Red |
| Weight | 0.98 LB |
| EAN or UPC | 99575828409 |

