- 9 3/4" Left Cutting Aviation Snips
features
- Dual material cushion grip handles
- High leverage handles and cutters
| Length of Cut | 1 5/16 in |
| Snip Type | Aviation |
| Length | 9 3/4 in |
| Grip Color | Red |
| Cut Style | Left |
| Weight | 0.975 LB |
| EAN or UPC | 99575828423 |
| Length of Cut | 1 5/16 in |
| Snip Type | Aviation |
| Length | 9 3/4 in |
| Grip Color | Red |
| Cut Style | Left |
| Weight | 0.975 LB |
| EAN or UPC | 99575828423 |