- 9 3/4", 3 Piece Cutting Aviation Snips
- Right, Left, and Straight
features
- Dual material cushion grip handles
- High leverage handles and cutters
| Grip Color | Yellow, Green, Red |
| Length of Cut | 1 5/16 in |
| Length | 9 3/4 in |
| Snip Type | Aviation |
| Cut Style | Left, Right, Straight |
| Weight | 2.9 LB |
| EAN or UPC | 99575828430 |

