- Inch/Metric
- 68 Pieces
- 1/4 in, 3/8 in Socket Drive Size
- 6 & 12 Point
features
- 90-tooth gear delivers a 4° swing arc to turn a fastener in tight confines
- Sockets feature off-corner loading design to reduce fastener rounding
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Extension bars feature a knurled grip, providing a non slip surface
- Includes blow mold case for storage and organization
- Meets or exceeds ASME specifications
includes
- (9) 1/4" six-point deep SAE sockets
- (9) 1/4" six-point deep metric sockets
- (9) 1/4" 12-point standard SAE sockets
- (9) 1/4" 12-point standard metric sockets
- 1/4" drive full polish teardrop ratchet
- 1/4" drive, 2" and 6" extensions
- (8) 3/8" 12-point deep SAE sockets
- (9) 3/8" 12-point standard sockets
- (9) 3/8" 12-point metric sockets
- 3/8" drive full polish teardrop ratchet
- 3/8" drive, 2" and 6" extensions
| Material | Full Polish Chrome |
| Socket Size Range | 3/16 in to 7/8 in, 4 mm to 17 mm |
| Size Range [Min] | 3/16 in, 4 mm |
| Inch/Metric | Inch, Metric |
| Socket Drive Size | 1/4 in, 3/8 in |
| Socket Series | Standard |
| Size Range [Max] | 3/4 in, 17 mm |
| No. of Points | 6, 12 |
| No. of Pieces | 68 |
| Weight | 9.065 LB |
| EAN or UPC | 99575830006 |

