Gearwrench
83001
118 Piece SAE/Metric 6 & 12 Point 1/4", 3/8", 1/2" Drive Socket Set
Item #101374910
- 118 Pieces
- Inch
- Metric
- 1/4 in
- 3/8 in
features
- Entry angle guides fastener
- Serration depth as deep as the fastener
- Large, hard-stamped identification
- Double line (SAE) and knurled line (mm) to easily identify standard vs. metric sockets
- Teardrop-shaped ratchet head
- Ratchet has on/off switch
- Ratchet has full polish, balanced handle
includes
- Carrying case
- One spinner handle
- Five wrenches
- Five Torx® sockets
- 27 inch size sockets
- 21 deep inch sockets
- 30 metric sockets
- 14 deep metric sockets
- Six Torx® bits
- One bit holder socket
- One spark plug socket
- Three ratchets
- Four extensions
| Inch/Metric | Inch, Metric |
| Socket Drive Size | 1/4 in, 1/2 in, 3/8 in |
| No. of Pieces | 118 |
| No. of Points | 6, 12 |
| Socket Size Range | 3/8 in to 13/16 in, 4 mm to 19 mm |
| Socket Series | Standard, Deep, Torx, Metric |
| Weight | 18.72 LB |
| EAN or UPC | 99575830013 |
