- Inch/Metric
- 118 Pieces
- 1/4 in, 3/8 in, 1/2 in Socket Drive Size
- 6 & 12 Point
description
- The GEARWRENCH 83001D 118 PC. 1/4", 3/8", 1/2” Metric & SAE Mechanics Hand Tool Set includes a 1/4" ratchet, 3/8" ratchet, and 1/2" ratchet that all feature a low profile head and flush mounted reversing lever for greater access. The sockets feature large hard-stamped part numbers and size on both sides of the socket allow for easier viewing of the socket sizes, and double lines (SAE) and knurled lines (metric) for easy SAE vs. Metric identification. Made of full polish, nickel chrome plated alloy steel, the sockets in this set are backed by a lifetime manufacturer's warranty. A must for any mechanics tool set. Ideal uses: Automotive, Industrial, Repair, Operations, and Maintenance.
features
- 90-tooth gear delivers a 4° swing arc to turn a fastener in tight confines
- Contains 12 point full polish long pattern combination wrenches and sockets
- Sockets feature off-corner loading design to reduce fastener rounding
- Extension bars feature a knurled grip, providing a non slip surface
- Spinner handle design delivers ultra-fast action
- Bit made of S2 steel for strength and durability
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Includes blow mold case for storage and organization
- Meets or exceeds ASME specifications
| No. of Teeth | 84 |
| Size Range [Max] | 19 mm |
| Inch/Metric | Inch, Metric |
| Socket Drive Size | 1/4 in, 1/2 in, 3/8 in |
| Material | Full Polish Chrome |
| No. of Pieces | 118 |
| No. of Points | 6, 12 |
| Size Range [Min] | 3/16 in, 4 mm |
| Socket Series | Standard |
| Weight | 18.93 LB |
| EAN or UPC | 99575830013 |

