- Career Builder TEP Starter Set
features
- Universal joints – 1/4", 3/8" and 1/2" drive
- Sockets – 1/4" and 3/8" drive in standard and deep, SAE and metric, 1/2" drive in standard length SAE and metric
- Wrenches – long pattern combination in SAE and metric sizes
- Screwdrivers – 12 piece set, files – 4 piece set
- Pliers – 4 pieces set, punches and chisels – 12 piece set
- Hex keys - 22 pieces long arm
- General purpose tools – pry bar, hammers, utility knife, flashlight, locking pliers, safety glasses, tape measure
- Automotive specialty tools – low voltage circuit tester, feeler gauge, gasket scraper and more
- Extensions – 1/4", 3/8" and 1/2" drive
- 90-tooth gear delivers a 4° swing arc to turn a fastener in tight confines
includes
- 12 piece screwdriver set
- 4 piece file set
- 4 piece pliers set
- 12 piece punches and chisels set
- 1/4", 3/8" and 1/2" drive universal joints
- 38 piece socket set – 1/4" drive
- 51 piece socket set – 3/8" drive
- 20 piece socket set – 1/2" drive
- 28 piece long pattern combination wrench set
- 1/4", 3/8" and 1/2" drive 84-tooth ratchets
- 1/4", 3/8" and 1/2" drive extensions
- 22 ALLEN® hex keys
- General purpose tools
- Automotive specialty tools
| No. of Pieces | 210 |
| Inch/Metric | Inch, Metric |
| Weight | 63.0 LB |
| EAN or UPC | 99575830914 |

