- 1/4 in
- 3/8 in
- 1/2 in Socket Drive Size
- 19.13 in Length
- 40 Clips
description
- The GEARWRENCH glass nylon socket rails have a sliding clip system that allows for the clips to slide within the rail and be customizable. This set includes 1/4, 3/8, and 1/2" clips. The drilled end allows for easy mounting to walls or workbenches or can be used in tool drawers as well for easy storage anywhere.
features
- Sliding clip system allows for configurable clips that slide within the rail
- Drilled at the end for easy attachment to the wall, workbench, or drawer
- Made of durable glass nylon
- 1/4" and 1/2" drive rails include 13 socket clips
- 3/8" drive rails include 14 socket clips
| Socket Drive Size | 1/4 in, 1/2 in, 3/8 in |
| No. of Clips | 40 |
| Magnetic | No |
| Length | 19.130 in |
| Color | Red |
| Material | Plastic |
| Weight | 1.042 LB |
| EAN or UPC | 99575831034 |

