- 1/2 in Socket Drive Size
- 15 in Length
- 13 Clips
description
- The GEARWRENCH glass nylon socket rails have a sliding clip system that allows for the clips to slide within the rail and be customizable. They are available in red, green, or blue rails and with either 1/4, 3/8, or 1/2" clips. The drilled end allows for easy mounting to walls or workbenches or can be used in tool drawers as well for easy storage anywhere.
features
- Sliding clip system allows for configurable clips that slide within the rail
- Drilled at the end for easy attachment to the wall, workbench, or drawer
- Made of durable glass nylon
- Available in red, green, or blue for easy identification
- Includes 13 socket clips
| Magnetic | No |
| Socket Drive Size | 1/2 in |
| Material | Plastic |
| No. of Clips | 13 |
| Length | 15 in |
| Color | Blue |
| Weight | 0.39 LB |
| EAN or UPC | 99575831089 |

