- LED COB Bulb Type
- 3.7V 640 mAh Li-Ion Battery Type
- 2 1/2 Hrs Battery Run Time
description
- Durable and compact, the GEARWRENCH 6-inch long aluminum penlight delivers a bright and powerful 125 lumen beam. Rechargeable lithium-ion battery provides up to 5 hours of run time and charges with standard USB. IP54 rated for dust infiltration and water resistance. Includes Mini DC cord.
features
- 125 lumen LED rated light with COB technology
- Sealed water resistant IP54 rating for dust and water spray
- Rechargeable lithium ion battery provides up to 2-1/2 hours of run time
- Offers constant current so the light won't dim as the battery runs low
- Solid aluminum housing with glass lens and pocket clip
- Indicator changes from red to green when fully charged
- Mini DC cord included
- 1 year limited warranty
| Flexible Direction | No |
| Magnetic | No |
| Width of Light Section | 1/8 in |
| Battery Type | 3.7V 640 mAh Li-Ion |
| Contains | Pen Light & Mini DC Cord |
| Length | 6 1/2 in |
| Height | 3/4 in |
| Power Source | Rechargeable Lithium Ion Battery |
| Charger Included | Yes |
| No. of Bulbs | 1 |
| Charge Time | 2 - 3 hrs |
| Case Material | Aluminum |
| Warranty | 1 Year |
| Rechargeable | Yes |
| Battery Run Time | 2 1/2 Hrs |
| No. of Lumens Per Setting | 125 |
| Replaceable Battery | No |
| Pocket Clip | Yes |
| Lens Material | Glass |
| Length of Light Section | 1/8 in |
| No. of Light Settings | 1 |
| Bulb Type | LED COB |
| Cord Length | 3 ft |
| Tether Ready | No |
| Battery Included | Yes |
| No. of Batteries | 1 |
| Case Color | Black & Orange |
| Weight | 0.07 LB |
| EAN or UPC | 99575008313 |

