- LED COB Bulb Type
- 3.7V 2600 mAh Li-Ion Battery Type
- 2 1/2 Hrs on High Setting, 5 Hrs on Low Setting Battery Run Time
description
- Durable aluminum dual LED flashlight by GEARWRENCH features two settings: 250 lumens for normal use or 500 lumens for extra brightness. Rechargeable lithium-ion battery provides up to 5 hours of run time and charges with standard USB. IP54 rated for dust infiltration and water resistance. Includes Mini DC cord. Custom carry belt pouch available separately.
features
- Dual LED 250 and 500 lumen ratings with COB technology
- Sealed water resistant IP54 rating for dust and water spray
- Rechargeable lithium ion battery provides up to 5 hours of run time
- Offers constant current so the light won't dim as the battery runs low
- Solid aluminum housing with glass lens
- Indicator changes from red to green when fully charged
- Mini DC cord included
- Pouch 83123P is available separately
- 1 year limited warranty
| Battery Run Time | 2 1/2 Hrs on High Setting, 5 Hrs on Low Setting |
| Length | 6 1/4 in |
| Width of Light Section | 1/4 in |
| Tether Ready | No |
| Cord Length | 3 ft |
| Contains | Flashlight & Mini DC Cord |
| Battery Type | 3.7V 2600 mAh Li-Ion |
| Charger Included | Yes |
| Case Color | Black & Orange |
| Charge Time | 3 - 4 hrs |
| No. of Lumens Per Setting | 250/500 |
| Magnetic | No |
| No. of Bulbs | 1 |
| Power Source | Rechargeable Lithium Ion Battery |
| Warranty | 1 Year |
| No. of Light Settings | 2 |
| Flexible Direction | No |
| Length of Light Section | 1/4 in |
| No. of Batteries | 1 |
| Battery Included | Yes |
| Case Material | Aluminum |
| Rechargeable | Yes |
| Bulb Type | LED COB |
| Replaceable Battery | No |
| Lens Material | Glass |
| Height | 1 1/2 in |
| Weight | 0.15 LB |
| EAN or UPC | 99575131233 |

