- Black Case Color
- Reinforced Nylon Case Material
- 1 1/2 in Height
- 7 1/4 in Length
- 2 1/2 in Width
description
- Made specifically to fit the 83123 GEARWRENCH aluminum flashlight, this durable custom carry pouch clips securely to belt and has a Velcro® style closure to keep flashlight handy and protected. Reinforced nylon and water resistant.
features
- Made from reinforced nylon
- Velcro closure to keep flashlight secure
- Convenient belt hook and clip
- Water resistant
- Works with GEARWRENCH flashlight 83123 (not included)
| Magnetic | No |
| Tether Ready | No |
| Pocket Clip | Yes |
| Contains | Pouch Only |
| Case Color | Black |
| No. of Bulbs | 2 |
| Height | 1 1/2 in |
| Case Material | Reinforced Nylon |
| Width | 2 1/2 in |
| Length | 7 1/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 99575083235 |

