- LED COB Bulb Type
- 3.7V 6000 mAh Li-Ion Battery Type
- 2 1/2 Hrs on High Setting, 5 Hrs on Low Setting Battery Run Time
description
- The GEARWRENCH Heavy Duty Area Light features 1000 lumen variable power LED. COB (Chip-on-Board) technology for compact size and greater light intensity. Runs on AC or battery power for stationary or portable use. Rechargeable lithium-ion battery provides up to 10 hours of run time. Easy to position with fold out magnetic support and 360 degree rotating stand. USB port charges other devices. Aluminum composite housing withstands rugged work site use. IP67 rated for zero dust infiltration and limited water immersion. Includes AC adapter and cord.
features
- Dual LED 500 and 1000 lumen ratings light with COB technology
- Meets IP67 water resistance rating for limited water immersion
- Rechargeable lithium ion battery provides up to 10 hours of run time
- Offers constant current so the light won't dim as the battery runs low
- Durable aluminum and composite housing with glass lens to withstand rugged use
- Indicator light turns on when fully charged
- Runs on both AC and battery power for stationary and portable use
- 360 degree pivot directs light where you need it
- 1 year limited warranty
- Can be used to charge USB powered equipment
| Charge Time | 3 1/2 - 4 1/2 hrs |
| Tether Ready | No |
| Height | 5 in |
| Power Source | Rechargeable Lithium Ion Battery |
| Length of Light Section | 1/2 in |
| No. of Batteries | 1 |
| Battery Run Time | 2 1/2 Hrs on High Setting, 5 Hrs on Low Setting |
| Contains | Area Light & AC Charging Cord |
| Battery Included | Yes |
| Rechargeable | Yes |
| Replaceable Battery | No |
| No. of Lumens Per Setting | 500/1000 |
| Width of Light Section | 1/2 in |
| Cord Length | 3 ft |
| Length | 6 1/2 in |
| Bulb Type | LED COB |
| Charger Included | Yes |
| No. of Bulbs | 1 |
| Battery Type | 3.7V 6000 mAh Li-Ion |
| Warranty | 1 Year |
| Magnetic | Yes |
| Low Battery Indicator | Yes |
| Pivot Action | 360 ° |
| Case Color | Black & Orange |
| Case Material | Aluminum/Composite |
| No. of Light Settings | 2 |
| Flexible Direction | Yes |
| Lens Material | Glass |
| Weight | 2.2 LB |
| EAN or UPC | 99575031243 |

