- 1/4 in Socket Drive Size
- 14 1/2 in Length
- 14 Clips
description
- The GEARWRENCH Magnetic Socket Rails provides a complete and compact storage solution for sockets. The rotating clips let you load and unload sockets easily, while the ball bearing retention system holds the sockets securely in place. This organizer has a sturdy aluminum frame to keep the rails straight, and attaches to any steel surface via the solid magnetic plates on the back. Every socket clip rotates a full 360° so you can easily identify your sockets. This is the perfect organization solution for automotive or industrial mechanics.
features
- Rotating socket clips make loading and unloading easy
- Aluminum frame keeps rails straight and secure
- Every clip has a ball bearing socket retention system
- Solid magnetic plates secure rails to any steel surface
- Sockets can easily rotate 360° for quick identification
- Padded back prevents scratches and marring
- Rails can be mounted to walls or tool boards using the holes on either end
- Includes 14 socket organizer clips
| Height | 3/4 in |
| Length | 14 1/2 in |
| Material | Aluminum |
| Socket Drive Size | 1/4 in |
| No. of Clips | 14 |
| Color | Black & Orange |
| Magnetic | Yes |
| Weight | 0.345 LB |
| EAN or UPC | 99575083266 |

