- Tape Measures
- 16 ft Long
- 1 1/16" Wide Blade
- Stainless Case
- Rubber Molded for Comfort
features
- Coated blade for durability
- Stainless case
- Rubber molded for comfort
- Lifetime warranty
| Length | 16 ft |
| Case Material | Stainless Steel |
| Blade Finish | Clear Coat |
| Color | Black |
| Inch/Metric | Inch |
| Weight | 0.72 LB |
| EAN or UPC | 99575831317 |

