- LED Bulb Type
- 2 AA Battery Type
| Power Source | 2 AA Batteries |
| Case Color | Red & Black |
| Flexible Direction | No |
| No. of Batteries | 2 |
| Battery Included | No |
| Length | 6 in |
| No. of Bulbs | 5 |
| Battery Type | 2 AA |
| Replaceable Battery | Yes |
| Bulb Type | LED |
| Charger Included | No |
| Rechargeable | No |
| Case Material | Aluminum |
| Tether Ready | No |
| Weight | 0.245 LB |
| EAN or UPC | 99575831324 |

