- LED COB Bulb Type
- 3.7V 1200 mAh Li-Ion Battery Type
- 3 Hrs on High Setting, 6 Hrs on Low Setting Battery Run Time
description
- The new ultra-thin flex-head lights from GEARWRENCH feature 360° range of motion making this the ideal light for any shop or tool box. The LED bulbs deliver the rated lumens until the battery runs out and bulbs will not dim over use. The lights have a low/high brightness settings for optimal battery life and are rated for 3 hours full power run time. The flat, magnetic base allows for easy positioning in most applications. The lights fold up for compact storage and easy portability.
features
- Dual LED settings with COB technology
- Single 30 lumen light on top
- Rechargeable lithium ion battery with charging indicator provides up to 6 hours of run time
- Offers constant current so the light won't dim as the battery runs low
- 360° flex-head directs light into hard to reach places
- Indicator changes from red to green when fully charged
- Memory function remembers your last setting and automatically starts at that level
- Magnet and hang hook in base for easy positioning
- Mini DC cord included
- 1 year limited warranty
| Type | Flex-Head, Ultra-Thin |
| Flexible Direction | Yes |
| Width of Light Section | 1/8 in |
| No. of Lumens Per Setting | 75/150 |
| Case Color | Black & Orange |
| Power Source | Rechargeable Lithium Ion Battery |
| Tether Ready | Yes |
| Height | 1 in |
| Case Material | ABS w/ Overmold |
| Battery Type | 3.7V 1200 mAh Li-Ion |
| Length [Max] | 8.375 in |
| Charge Time | 2 - 3 hrs |
| Rechargeable | Yes |
| Length of Light Section | 2 1/4 in |
| Battery Included | Yes |
| Bulb Type | LED COB |
| Cord Length | 3 ft |
| Pivot Action | 360 ° |
| Charger Included | Yes |
| No. of Light Settings | 2 |
| Pocket Clip | Yes |
| Battery Run Time | 3 Hrs on High Setting, 6 Hrs on Low Setting |
| Lens Material | ABS |
| Magnetic | Yes |
| Length [Min] | 4.40625 in |
| Impact Resistant | Yes |
| Replaceable Battery | No |
| Warranty | 1 Year |
| Contains | Ultra-Thin Flex-Head Light, USB Cable |
| No. of Batteries | 1 |
| Low Battery Indicator | Yes |
| Weight | 0.665 LB |
| EAN or UPC | 99575831348 |

