- LED COB Bulb Type
- 3.7V 3350 mAh Li-Ion Battery Type
- 3 Hrs on High Setting, 6 Hrs on Low Setting Battery Run Time
description
- The new ultra-thin flex-head lights from GEARWRENCH feature 360° range of motion making this the ideal light for any shop or tool box. The LED bulbs deliver the rated lumens until the battery runs out and bulbs will not dim over use. The lights have a low/high brightness setting for optimal battery life and are rated for 3 hours full power run time. The flat, magnetic base allows for easy positioning in most applications. The lights fold up for compact storage and easy portability.
features
- Dual LED 250 and 500 lumen ratings with COB technology
- Single 30 lumen light on top
- Rechargeable lithium ion battery with charging indicator provides up to 6 hours of run time
- Offers constant current so the light won't dim as the battery runs low
- 360° flex-head directs light into hard to reach places
- Indicator changes from red to green when fully charged
- Memory function remembers your last setting and automatically starts at that level
- Magnet and hang hook in base for easy positioning
- Mini DC cord included
- 1 year limited warranty
| Length of Light Section | 1 3/8 in |
| Width of Light Section | 5/16 in |
| Battery Included | Yes |
| Length [Max] | 12.5 in |
| Height | 1 5/8 in |
| Replaceable Battery | No |
| Bulb Type | LED COB |
| No. of Lumens Per Setting | 250/500 |
| Battery Run Time | 3 Hrs on High Setting, 6 Hrs on Low Setting |
| Lens Material | ABS |
| Case Color | Black & Orange |
| Warranty | 1 Year |
| Pivot Action | 360 ° |
| Magnetic | Yes |
| Impact Resistant | Yes |
| No. of Light Settings | 2 |
| Battery Type | 3.7V 3350 mAh Li-Ion |
| No. of Batteries | 1 |
| Case Material | ABS w/ Overmold |
| Cord Length | 3 ft |
| Power Source | Rechargeable Lithium Ion Battery |
| Low Battery Indicator | Yes |
| Flexible Direction | Yes |
| Length [Min] | 6.5 in |
| Charger Included | Yes |
| Rechargeable | Yes |
| Charge Time | 4 - 5 hrs |
| Contains | 120V AC Wall Power Plug, Ultra-Thin Flex-Head Light, USB Cable |
| Tether Ready | Yes |
| Type | Flex-Head, Ultra-Thin |
| Weight | 1.145 LB |
| EAN or UPC | 99575831355 |

