- LED COB Bulb Type
- 3.7V 1200 mAh Li-Ion Battery Type
- 2 Hrs on High Setting, 4 Hrs on Low Setting Battery Run Time
description
- The GEARWRENCH dual LED head light features two settings: 100 lumens for normal use or 200 lumens for extra brightness. Convenient side activation switch. COB (Chip-on-Board) technology for compact size and greater light intensity. Comfortable two way expandable head strap with security clips for work helmets. Rechargeable lithium-ion battery provides up to 4 hours of run time. IP54 rated for dust infiltration and water resistance. Includes Mini DC cord.
features
- Dual LED 100 and 200 lumen ratings with COB technology
- Sealed water resistant IP54 rating for dust and water spray
- Rechargeable lithium ion battery with charging indicator provides up to 4 hours of run time
- Offers constant current so the light won't dim as the battery runs low
- Two way expandable head strap with security clips for work helmets
- Indicator changes from red to green when fully charged
- Mini DC cord included
- 1 year limited warranty
| Height | 1 1/4 in |
| Cord Length | 3 ft |
| Charge Time | 2 - 3 hrs |
| Case Color | Black & Orange |
| Battery Run Time | 2 Hrs on High Setting, 4 Hrs on Low Setting |
| Charger Included | Yes |
| No. of Bulbs | 1 |
| Mount Type | Head |
| Rechargeable | Yes |
| Battery Type | 3.7V 1200 mAh Li-Ion |
| Power Source | Rechargeable Lithium Ion Battery |
| Warranty | 1 Year |
| No. of Batteries | 1 |
| Flexible Direction | Yes |
| No. of Lumens Per Setting | 100/200 |
| Battery Included | Yes |
| Replaceable Battery | No |
| Width of Light Section | 1/2 in |
| Length | 10 3/4 in |
| Lens Material | Plastic |
| Length of Light Section | 1 in |
| Bulb Type | LED COB |
| Pivot Action | 350 ° |
| No. of Light Settings | 2 |
| Magnetic | No |
| Contains | Head Light & Mini DC Cord |
| Case Material | Reinforced Plastic & Rubber |
| Tether Ready | No |
| Weight | 0.55 LB |
| EAN or UPC | 99575831379 |

