- LED COB Bulb Type
- 3.8V 3000 mAh Li-Ion Battery Type
- 2 1/2 Hrs on High Setting , 5 Hrs on Low Setting Battery Run Time
description
- The GEARWRENCH sturdy Rechargeable Work Light features two front facing LEDs: 250 lumens for normal use or 500 lumens for extra brightness, plus a 150 lumen top facing inspection light. Protective rubber outer cover helps prevent damage Rechargeable lithium-ion battery with status indicator provides up to 5 hours of run time. IP65 rated for dust infiltration and water resistance. Includes Mini DC cord.
features
- Dual LED 250 and 500 lumen ratings with COB technology
- Single 150 lumen inspection light on top
- Sealed water resistant IP65 rating for dust and water spray
- Rechargeable lithium ion battery with charging indicator provides up to 5 hours of run time
- Offers constant current so the light won't dim as the battery runs low
- Protective rubber outer cover to help prevent damage
- Indicator light turns on when fully charged
- Magnetic base and fold away rotating hang hook for easy positioning
- Mini DC cord included
- 1 year limited warranty
| Cord Length | 3 ft |
| Power Source | Rechargeable Lithium Ion Battery |
| Tether Ready | No |
| Case Material | Reinforced Plastic & Rubber |
| Magnetic | Yes |
| No. of Batteries | 1 |
| Contains | Charging Stand, Mounting Screws & Mini DC Cord, Work Light |
| No. of Bulbs | 2 |
| Lens Material | Plastic |
| No. of Light Settings | 2 |
| Bulb Type | LED COB |
| Length of Light Section | 2 1/2 in |
| Length | 9 in |
| Battery Included | Yes |
| Charger Included | Yes |
| Warranty | 1 Year |
| Flexible Direction | No |
| Battery Run Time | 2 1/2 Hrs on High Setting, 5 Hrs on Low Setting |
| No. of Lumens Per Setting | 250/500 |
| Height | 1 in |
| Charge Time | 4 - 5 hrs |
| Case Color | Black & Orange |
| Rechargeable | Yes |
| Low Battery Indicator | Yes |
| Width of Light Section | 1/4 in |
| Battery Type | 3.8V 3000 mAh Li-Ion |
| Replaceable Battery | No |
| Weight | 0.0 LB |
| EAN or UPC | 99575831386 |

