- LED COB Bulb Type
- 7.2V 6000 mAh Li-Ion Battery Type
- 2 Hrs on High Setting, 10 Hrs on Low Setting Battery Run Time
description
- Super bright Area Lights by GEARWRENCH feature 3000 - 600 lumen variable power LED. COB (Chip-on-Board) technology for compact size and greater light intensity. Running on AC or battery power for stationary or portable use. Rechargeable lithium-ion battery provides up to 10 hours of run time. Battery status and lumen output indicators. Easy to position with 120 degree rotating stand. Aluminum composite housing withstands rugged work site use. IP67 rated for zero dust infiltration and limited water immersion. Includes AC adapter and cord.
features
- Variable level LED 3000 lumen maximum rating light with COB technology
- Meets IP67 water resistance rating for limited water immersion
- Rechargeable lithium ion battery provides up to 10 hours of run time
- Offers constant current so the light won't dim as the battery runs low
- Durable aluminum and composite housing with glass lens to withstand rugged use
- Indicator changes from red to green when fully charged
- Runs on both AC and battery power for stationary and portable use
- 120 degree pivot directs light where you need it
- 1 year limited warranty
- 5 levels of power:
- 600 lm at 20%
- 1200 lm at 40%
- 1800 lm at 60%
- 2400 lm at 80%
- 3000 lm at 100%
| No. of Lumens Per Setting | 600/1200/1800/2400/3000 |
| Pivot Action | 120 ° |
| Low Battery Indicator | Yes |
| Battery Included | Yes |
| Tether Ready | No |
| Length of Light Section | 1 in |
| No. of Batteries | 1 |
| Width of Light Section | 1 in |
| Length | 10 in |
| Case Color | Black & Orange |
| Case Material | Aluminum/Composite |
| Bulb Type | LED COB |
| Replaceable Battery | No |
| Rechargeable | Yes |
| Height | 3 1/8 in |
| Power Source | Rechargeable Lithium Ion Battery |
| Cord Length | 17 ft |
| No. of Bulbs | 1 |
| No. of Light Settings | 5 |
| Battery Run Time | 10 Hrs on Low Setting, 2 Hrs on High Setting |
| Contains | Area Light & AC Charging Cord |
| Warranty | 1 Year |
| Charger Included | Yes |
| Battery Type | 7.2V 6000 mAh Li-Ion |
| Charge Time | 3 - 4 hrs |
| Magnetic | No |
| Lens Material | Glass |
| Flexible Direction | Yes |
| Weight | 0.0 LB |
| EAN or UPC | 99575031397 |

