- XL Tool Storage Tool Box
- 3 Drawer
- 12" L x 20" W x 8 1/2" D
description
- The 83151 is a black, 3 drawer, 20-inch steel toolbox. The drawers are all 2 inches in height and are on ball bearing slides. The top area is 2-1/2 inches in height. The box has a keyed center lock for improved security.
features
- Keyed center lock for improved security
- Black powder coat wipes easily clean and resists rust and corrosion
- 1 year limited warranty
- Portable tool box with ball bearing drawer slides
| Length | 12 in |
| No. of Drawers | 3 |
| Depth | 8.5 in |
| Weight | 21.135 LB |
| EAN or UPC | 99575831515 |
-
![]()
-
Delivery Via Truck



